Shop All Tool Bits
Micro 100
Brazed Tool Bit, AL, 4 In L, 5/8 In W
Mfr # AL-10
Zoro # G4380503
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style AL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 4 in
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | 0.2380 in |
Tip Length | 5/8" |
Radius | 1/32" |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | AL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 5/32 in |
Tool Bit Style Code | AL |
Cutting Angle | 8 Degrees |
Cutting Application | Turning and Facing |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Description
Single-Point Tool Bit, AL, Carbide, Zinc, Left Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 37/64 (55437)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-F)
- KO-KEN Bit Socket 16mm Hex 75mm 1/2 Sq. Drive (4012M.75-16)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-113)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-111)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-105)
- Micro 100 Tool Bits and Engraving Tools