Shop All Tool Bits
Micro 100
Brazed Tool Bit, AL, 2 In L, 1/4 In W
Mfr # AL-4
Zoro # G4380467
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style AL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 2 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | 0.2380 in |
Tip Length | 1/4" |
Radius | 1/64" |
Nose Radius | 1/64 in |
Corner Radius | 1/64" |
Details
Style | AL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/16 in |
Item | Single-Point Tool Bit |
Cutting Angle | 8 Degrees |
Cutting Application | Turning and Facing |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | AL |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, AL, Carbide, Zinc, Left Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Blades for Standard Duty Scissor Shears (KIT #118)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #44 (44314)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-101)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W (FRT-12)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- Micro 100 Tool Bits and Engraving Tools