Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN
Mfr # MBB-040200
Zoro # G0988078
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Projection 0.0040"
- Groove Width 0.0250"
Product Information
- Brand Micro 100
- MFR # MBB-040200
- Zoro # G0988078
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Groove Width | 0.0250" |
Neck Dia. | 0.0320" |
Max. Bore Depth | 0.200" |
Min. Bore Dia. | 0.0360" |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.0040" |
Description
0.036" Min Bore DIA x 0.200" Max Bore Depth 0.0250" Tooth Width 0.004" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- WILDE 3/8" x 5-1/4" COLD CHISEL-BULK (CC1232.NP/MP)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- HHIP NT 40 3" Boring Tool Set (1001-5942)
- Micro 100 Indexable Boring Bars