Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN
Mfr # MBB-040150X
Zoro # G0991718
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0040"
Product Information
- Brand Micro 100
- MFR # MBB-040150X
- Zoro # G0991718
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0320" |
Min. Bore Dia. | 0.0360" |
Groove Width | 0.0250" |
Max. Bore Depth | 0.150" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0040" |
Description
0.036" Min Bore DIA x 0.150" Max Bore Depth 0.0250" Tooth Width 0.004" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- HOUGEN 1-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18248)
- INGERSOLL-RAND Air Needle Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125-A)
- HANSON 1/2 in. Hole Saw Arbor (373004)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-200600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- Micro 100 Indexable Boring Bars