Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.032" Min Bore dia, Shank Dia.: 1/8"
Mfr # MBB-035150X
Zoro # G0986547
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0035"
Product Information
- Brand Micro 100
- MFR # MBB-035150X
- Zoro # G0986547
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Groove Width | 0.0250" |
Neck Dia. | 0.0280" |
Max. Bore Depth | 0.150" |
Min. Bore Dia. | 0.0315" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0035" |
Description
0.032" Min Bore DIA x 0.150" Max Bore Depth 0.0250" Tooth Width 0.004" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 3 Piece Curved Pry Bar Set (853-3ST)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- MARSHALLTOWN TROWEL NOTCHED V 3/16"" (206)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250)
- Micro 100 Indexable Tools