Shop All Indexable Boring Bars
Micro 100
Boring Bar, 8 in L, Steel
Mfr # TBB-625
Zoro # G7986404
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 5/8 in
- Bore Dia. 0.795"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Product Information
- Brand Micro 100
- MFR # TBB-625
- Zoro # G7986404
- UPC # 728709183335
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 5/8 in |
Bore Dia. | 0.795" |
Min. Bore Dia. | 0.7950 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Compatible with Product Type | Micro-Quik Tool Holder |
Cutting Application | Boring |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Offset Point | 0.4830 in |
Boring Bar Type | Boring |
Center to Cutting Tip | 0.4830 in |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Series | TBB |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.4830 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- KIPP Star Grip, Similar To DIN 6336, D=M06X20, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X20)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- Micro 100 Indexable Tools