Shop All Indexable Boring Bars
Micro 100
Boring Bar, 6 in L, Steel
Mfr # TBBL-375
Zoro # G8389814
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Bore Dia. 0.463"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Product Information
- Brand Micro 100
- MFR # TBBL-375
- Zoro # G8389814
- UPC # 728709183380
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bore Dia. | 0.463" |
Min. Bore Dia. | 0.4630 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Series | TBBL |
Shank Type - Machining | Straight |
Cutting Application | Boring |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Boring Bar Type | Boring |
Center to Cutting Tip | 0.2760 in |
Offset Point | 0.2760 in |
Measurement System | Fractional Inch |
Compatible with Product Type | Micro-Quik Tool Holder |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.2760 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- AMERICAN SAW & MFG 3PK 358 14T T Blade (1991559)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- CURRENT TOOLS Cable Pulling Rope Clevis (2502)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- Micro 100 Indexable Boring Bars