Shop All Indexable Boring Bars
Micro 100
Boring Bar, 6 in L, Carbide
Mfr # TRG-10
Zoro # G8091501
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 6 in
- Bore Dia. 5/8"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Product Information
- Brand Micro 100
- MFR # TRG-10
- Zoro # G8091501
- UPC # 728709185308
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 6 in |
Bore Dia. | 5/8" |
Min. Bore Dia. | 5/8 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Carbide |
Finish | Zinc Coated |
Application | Boring |
Boring Bar Type | Forming Tool |
Series | TRG |
Shank Type - Machining | Straight |
Features | Zinc Coated Shank |
Cutting Application | Boring |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Description
Boring Bar, Forming Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 3/8 (C13196)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- GREENLEE Knock Out Die (KD-2)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180500X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-050500X)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0855)
- Micro 100 Indexable Tools