Shop All Indexable Boring Bars
Micro 100
Boring Bar, 57.00mm L, Carbide
Mfr # BBM-060638
Zoro # G8294237
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Overall Length 57.00mm
- Bore Dia. 6 mm
- Bore Depth 38 mm
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BBM-060638
- Zoro # G8294237
- UPC # 728709116449
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 6.00mm |
Overall Length | 57.00mm |
Bore Dia. | 6 mm |
Bore Depth | 38 mm |
Min. Bore Dia. | 6.00mm |
Max. Bore Depth | 38.00mm |
Split Length | 4.20 mm |
Neck Dia. | 4.500 mm |
Groove Width | 3.810 mm |
Description
Boring Bar, Boring, Bright (Uncoated), 3.00mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- PICARD Body Hammer w/ Round Face and Cross Peen, Hickory Handle (300g/10.5oz) (2522502)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Shank Dia.: 1/8" (MBB-035150X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500S)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- Micro 100 Indexable Tools