Shop All Indexable Boring Bars
Micro 100
Boring Bar, 57.00mm L, Carbide
Mfr # BBM-060610
Zoro # G8224011
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Overall Length 57.00mm
- Bore Dia. 6 mm
- Cutting Direction Right Hand
- Bore Depth 10 mm
Product Information
- Brand Micro 100
- MFR # BBM-060610
- Zoro # G8224011
- UPC # 728709116265
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 6.00mm |
Overall Length | 57.00mm |
Bore Dia. | 6 mm |
Bore Depth | 10 mm |
Max. Bore Depth | 10.00mm |
Min. Bore Dia. | 6.00mm |
Groove Width | 3.810 mm |
Split Length | 4.20 mm |
Neck Dia. | 4.500 mm |
Description
Boring Bar, Boring, Bright (Uncoated), 3.00mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Communications Tool Set, 4 Pieces, w/Case (58744140)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (446-0X-5PK)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- Micro 100 Indexable Boring Bars