Shop All Indexable Boring Bars
Micro 100
Boring Bar, 5 in L, Steel
Mfr # TBBL-312
Zoro # G8157956
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 5/16 in
- Bore Dia. 0.413"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Product Information
- Brand Micro 100
- MFR # TBBL-312
- Zoro # G8157956
- UPC # 728709183373
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 5/16 in |
Bore Dia. | 0.413" |
Min. Bore Dia. | 0.4130 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Finish | Zinc Coated |
Application | Boring |
Series | TBBL |
Compatible with Product Type | Micro-Quik Tool Holder |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Boring Bar Type | Boring |
Center to Cutting Tip | 0.2570 in |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Cutting Application | Boring |
Offset Point | 0.2570 in |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.2570 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M140036-C 1/4" Drive 1/4" Drive Female: 3/8" Drive Male A (M140036-C)
- STANLEY Stanley 84-113 8-3/4" Round Nose Basic Linesman Plier (84-113)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/32 (54067)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- Micro 100 Indexable Boring Bars