Shop All Indexable Boring Bars
Micro 100
Boring Bar, 5 in L, Carbide
Mfr # TRG-8
Zoro # G9458452
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 1/2 in
- Bore Dia. 1/2"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Product Information
- Brand Micro 100
- MFR # TRG-8
- Zoro # G9458452
- UPC # 728709185353
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Bore Dia. | 1/2" |
Min. Bore Dia. | 1/2 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Carbide |
Application | Boring |
Finish | Zinc Coated |
Boring Bar Type | Forming Tool |
Shank Type - Machining | Straight |
Cutting Application | Boring |
Measurement System | Fractional Inch |
Series | TRG |
Features | Zinc Coated Shank |
Material - Machining | Carbide |
Description
Boring Bar, Forming Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- TEXAS PNEUMATIC Air Mover, 6in. with Polymer Horn (TX6AMP)
- INGERSOLL-RAND Anvil Asm-Same as 2112-A626 (2115-A626)
- CRAFTSMAN Jobsite Box, Black, 30 in W x 10-1/4 in D x 12 in H (CMXQCHS30UBB)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- Micro 100 Indexable Tools