Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # BB-4902000
Zoro # G4402203
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Bore Depth 2.000"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-4902000
- Zoro # G4402203
- UPC # 728709112779
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 2.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.4900 in |
Max. Bore Depth | 2 in |
Groove Width | 0.3000" |
Split Length | 0.320" |
Neck Dia. | 0.3680" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 5/32" (80416)
- DE-STA-CO Hold Down Clamp W/Straight Base (207-UB)
- KERSHAW Kershaw KK-7125 Launch 12 Pocket Knife (KK-7125)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4601600X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601000X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- Micro 100 Indexable Boring Bars