Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # BB-3203000
Zoro # G8203151
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 3.000"
Product Information
- Brand Micro 100
- MFR # BB-3203000
- Zoro # G8203151
- UPC # 728709111505
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Bore Dia. | .320" |
Bore Depth | 3.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 3 in |
Split Length | 0.245" |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-7' 8-1/2)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case (10-254)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- Micro 100 Indexable Tools