Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # QBT-4901600
Zoro # G8170854
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Bore Depth 1.60"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QBT-4901600
- Zoro # G8170854
- UPC # 728709155615
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 1.60" |
Radius | 0.0060 in |
Min. Bore Dia. | 0.4900 in |
Max. Bore Depth | 1.6000 in |
Neck Dia. | 0.4150" |
Split Length | 0.285" |
Corner Radius | 0.006" |
Groove Width | 0.2110" |
Description
Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.13"L, GP Phenolic (2840-B)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- WESTWARD Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece (4PRG7)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500S)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250X)
- Micro 100 Indexable Tools