Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-180750X
Zoro # G8315431
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth .750"
Product Information
- Brand Micro 100
- MFR # QPR-180750X
- Zoro # G8315431
- UPC # 728709163313
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Bore Dia. | .180" |
Bore Depth | .750" |
Radius | 0.0080 in |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.1800 in |
Groove Width | 0.0670" |
Corner Radius | 0.008" |
Neck Dia. | 0.1000" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- BOSCH Brush set (2609199169)
- LENOX SAW HOLE 4-3/4""BIMETAL (2079619)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4119)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- Micro 100 Indexable Tools