Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-180500
Zoro # G7853903
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Bore Dia. .180"
- Bore Depth .500"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QPR-180500
- Zoro # G7853903
- UPC # 728709163283
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.0670" |
Neck Dia. | 0.1000" |
Corner Radius | 0.008" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- GEDORE Double Box End Wrench, Offset, 11x13mm (2 11X13)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- KRAFT TOOL Round End Magnesium Bull Float Blade, 36 (CC736-01)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180500X)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160750S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- Micro 100 Indexable Tools