Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-120750X
Zoro # G7870152
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .750"
Product Information
- Brand Micro 100
- MFR # QPR-120750X
- Zoro # G7870152
- UPC # 728709163191
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .750" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 3/4 in |
Neck Dia. | 0.0700" |
Groove Width | 0.0420" |
Corner Radius | 0.008" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0263 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Box Mixer, 5" dia., 7/16" x 23" Hex Shaft (47429)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- CRESCENT SHEARS SS WISS TRDMN 11"" (CW11TM)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-230750X)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- Micro 100 Indexable Boring Bars