Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QBT-180500
Zoro # G8199676
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .500"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QBT-180500
- Zoro # G8199676
- UPC # 728709155219
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Radius | 0.0060 in |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 1/2 in |
Split Length | 0.160" |
Neck Dia. | 0.1500" |
Groove Width | 0.0870" |
Corner Radius | 0.006" |
Description
Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Magnetic Drill Press Base, Fixed, 4" H (90798190200)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- PFERD 5-1/2" Diamond Needle File - Round, Fine Cut (04033)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250)
- Micro 100 Indexable Tools