Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-140500
Zoro # G4397574
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .140"
- Bore Depth .500"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-140500
- Zoro # G4397574
- UPC # 728709107645
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .140" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1400 in |
Neck Dia. | 0.1050" |
Split Length | 9/64" |
Groove Width | 1/8" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0460 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pneumatic Bull Chisel, Bull Point, Hex (C-8A)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (410)
- IRWIN BIT DRILL TURBOMAX5/16"" (73320)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- Micro 100 Indexable Boring Bars