Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-140400S
Zoro # G8310477
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .140"
- Cutting Direction Right Hand
- Bore Depth .400"
Product Information
- Brand Micro 100
- MFR # BB-140400S
- Zoro # G8310477
- UPC # 728709107607
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .140" |
Bore Depth | .400" |
Max. Bore Depth | 0.4000 in |
Min. Bore Dia. | 0.1400 in |
Groove Width | 1/8" |
Split Length | 9/64" |
Neck Dia. | 0.1050" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0460 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Phillips Bit for 6 in 1 Screwdriver, S41006 (S41007)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN65)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-6)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- Micro 100 Indexable Boring Bars