Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120800
Zoro # G4397556
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Bore Depth .800"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-120800
- Zoro # G4397556
- UPC # 728709107461
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .800" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 0.8000 in |
Split Length | 9/64" |
Neck Dia. | 0.0900" |
Groove Width | 1/8" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Spring-Ext (10661)
- CENTURY DRILL & TOOL Diamond Saw Blade, 7 in., Segmented Rim (75455)
- HUSQVARNA ARBOR BUSHING 1 (506379625)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AX-5PK)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000)
- WALTER Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A16T-SVUBL2)
- Micro 100 Indexable Tools