Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120250S
Zoro # G4342554
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .120"
- Bore Depth .250"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-120250S
- Zoro # G4342554
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .120" |
Bore Depth | .250" |
Max. Bore Depth | 1/4 in |
Min. Bore Dia. | 0.1200 in |
Neck Dia. | 0.0900" |
Groove Width | 1/8" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001250X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-1601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- Micro 100 Indexable Boring Bars