Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QPR-2301000
Zoro # G8329036
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Product Information
- Brand Micro 100
- MFR # QPR-2301000
- Zoro # G8329036
- UPC # 728709163320
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.2300 in |
Neck Dia. | 0.1500" |
Corner Radius | 0.008" |
Groove Width | 0.0670" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- GREENLEE Nut Unit-Hex 1-3/8-12 Bb Drive (3036AVBB)
- ALLWAY 5-1/2 in. W X 7.2 in. L Steel Pointing Trowel (PT5)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2301100)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- Micro 100 Indexable Tools