Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601500S
Zoro # G7958982
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Bore Depth 1.500"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-3601500S
- Zoro # G7958982
- UPC # 728709112007
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1.500" |
Max. Bore Depth | 1-1/2 in |
Min. Bore Dia. | 0.3600 in |
Split Length | 0.245" |
Groove Width | 0.2000" |
Neck Dia. | 0.2700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134129101)
- CRESCENT NICHOLSON 10 Economy Hacksaw Frame" (80950)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-015075)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- Micro 100 Indexable Boring Bars