Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3201000
Zoro # G4400733
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .320"
- Bore Depth 1.000"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-3201000
- Zoro # G4400733
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .320" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 1 in |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Split Length | 0.245" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- RICHELIEU HARDWARE 2 1/16-inch (52 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959581)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- Micro 100 Indexable Boring Bars