Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2901250S
Zoro # G8416877
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .290"
- Cutting Direction Right Hand
- Bore Depth 1.250"
Product Information
- Brand Micro 100
- MFR # BB-2901250S
- Zoro # G8416877
- UPC # 728709110492
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .290" |
Bore Depth | 1.250" |
Min. Bore Dia. | 0.2900 in |
Max. Bore Depth | 1-1/4 in |
Groove Width | 0.2000" |
Split Length | 0.220" |
Neck Dia. | 7/32" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- JOHNSON LEVEL & TOOL 72 Heavy Duty Aluminum Straight Edge (J72)
- TENG TOOLS DIE-HNDL Individual Die Handle (DIE-HNDL)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- Micro 100 Indexable Tools