Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230400G
Zoro # G7809313
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .400"
Product Information
- Brand Micro 100
- MFR # BB-230400G
- Zoro # G7809313
- UPC # 728709110003
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | .400" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.4000 in |
Min. Bore Dia. | 0.2300 in |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Split Length | 0.220" |
Description
Boring Bar, Boring, TiN, 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Solid Punch, 1/8 Tip x 5" L (564)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 11/32 (C71022)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Boring Bar, 3 in L, Carbide (TRG-5)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-6)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-118500X)
- Micro 100 Indexable Tools