Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2301000S
Zoro # G4397967
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Product Information
- Brand Micro 100
- MFR # BB-2301000S
- Zoro # G4397967
- UPC # 728709109533
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | 1.000" |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 1 in |
Groove Width | 0.2000" |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Bestway 11 In 1 Cushion Grip Screwdriver (B88153)
- GREAT NECK BAR 1/2X12 WRECKING (WR12)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- POWERBUILT 3/8" Drive 6Mm Hex Bit Socket (640556)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- Micro 100 Indexable Boring Bars