Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200800S
Zoro # G4397933
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth .800"
Product Information
- Brand Micro 100
- MFR # BB-200800S
- Zoro # G4397933
- UPC # 728709109410
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .800" |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 0.8000 in |
Neck Dia. | 0.1500" |
Groove Width | 0.1500" |
Split Length | 0.175" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Tray Organizer 11"X16"10 Com (VIMV510)
- MAYHEW Knurled Pin Punch, 5/64 Tip, 3/16x2-3/4 in (21601)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000X)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- Micro 100 Indexable Tools