Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-1801000G
Zoro # G8190935
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth 1.000"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-1801000G
- Zoro # G8190935
- UPC # 728709108376
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 1 in |
Neck Dia. | 0.1350" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, TiN, 0.0550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-9 (T/A54886)
- TITAN RATCHET 1/2" DR FINGER (TL12092)
- MILWAUKEE TOOL Battery and Crown Stapler, 12V DC (48-11-2425, 2447-20)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- Micro 100 Indexable Boring Bars