Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-1801000
Zoro # G4397723
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Product Information
- Brand Micro 100
- MFR # BB-1801000
- Zoro # G4397723
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 1 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- CTA MANUFACTURING Extra Deep Socket, 18Mm (CTA1718)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.45 mm Min Bore dia (HBM-005002)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-080300)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- Micro 100 Indexable Boring Bars