Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-120250X
Zoro # G8149872
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .250"
Product Information
- Brand Micro 100
- MFR # QPR-120250X
- Zoro # G8149872
- UPC # 728709163153
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .120" |
Bore Depth | .250" |
Radius | 0.0080 in |
Max. Bore Depth | 1/4 in |
Min. Bore Dia. | 0.1200 in |
Groove Width | 0.0420" |
Corner Radius | 0.008" |
Neck Dia. | 0.0700" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0263 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo Demo Demon Carbide Teeth Rough-In (DHS08SCTR)
- HANSON 8 in L x 10 TPI Bi-Metal (372810)
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T150L)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- Micro 100 Indexable Boring Bars