Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-110250
Zoro # G8310854
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .110"
- Bore Depth .250"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QPR-110250
- Zoro # G8310854
- UPC # 728709163108
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .110" |
Bore Depth | .250" |
Radius | 0.0050 in |
Max. Bore Depth | 1/4 in |
Min. Bore Dia. | 0.1100 in |
Neck Dia. | 0.0700" |
Groove Width | 0.0340" |
Corner Radius | 0.005" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0163 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- RAMSET Battery (18581)
- CRESCENT 21 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (CTK21SAEN)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-4901600)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-200600X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- Micro 100 Indexable Tools