Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-070200
Zoro # G8231133
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .070"
- Cutting Direction Right Hand
- Bore Depth .200"
Product Information
- Brand Micro 100
- MFR # QPR-070200
- Zoro # G8231133
- UPC # 728709163047
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .070" |
Bore Depth | .200" |
Radius | 0.0050 in |
Max. Bore Depth | 0.2000 in |
Min. Bore Dia. | 0.0700 in |
Corner Radius | 0.005" |
Groove Width | 0.0210" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), -0.0238 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-3)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black (34048)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- Micro 100 Indexable Boring Bars