Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # MBB-035150
Zoro # G4405037
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .035"
- Cutting Direction Right Hand
- Bore Depth .150"
Product Information
- Brand Micro 100
- MFR # MBB-035150
- Zoro # G4405037
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .035" |
Bore Depth | .150" |
Min. Bore Dia. | 0.0350 in |
Max. Bore Depth | 0.1500 in |
Neck Dia. | 0.0280" |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0210 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K MAGMA Magma Tool Roll (MA2718)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHS44)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180500)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- Micro 100 Indexable Boring Bars