Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BBL-080300
Zoro # G7818203
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Cutting Direction Left Hand
- Bore Depth .300"
Product Information
- Brand Micro 100
- MFR # BBL-080300
- Zoro # G7818203
- UPC # 728709113448
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .300" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.3000 in |
Neck Dia. | 0.0600" |
Split Length | 0.085" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7219M)
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- WHEELER-REX Wheeler Rex 1964 0.31 in. Fastite No Hub Torque Wrench Socket 60 in. lbs for Cordless Drill (1964)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- Micro 100 Indexable Boring Bars