Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-100600G
Zoro # G6219455
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .100"
- Bore Depth .600"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-100600G
- Zoro # G6219455
- UPC # 728709106631
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .100" |
Bore Depth | .600" |
Radius | 0.0030 in to 0.0050 in |
Max. Bore Depth | 0.6000 in |
Min. Bore Dia. | 0.1000 in |
Neck Dia. | 0.0750" |
Split Length | 0.085" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, TiN, 0.0380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- KODIAK CUTTING TOOLS M7X1.0 Standard Hand Tap Metric TIN Coated (5543706)
- BETA External Circlip Plier, 225mm (010370021)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- Micro 100 Indexable Boring Bars