Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080300
Zoro # G4342396
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .080"
- Cutting Direction Right Hand
- Bore Depth .300"
Product Information
- Brand Micro 100
- MFR # BB-080300
- Zoro # G4342396
- UPC # 728709106075
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .080" |
Bore Depth | .300" |
Radius | 0.0030 in to 0.0050 in |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.0800 in |
Split Length | 0.085" |
Groove Width | 0.0700" |
Neck Dia. | 0.0600" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- PROTO Pry Bar 4 Piec Set, Forgd High Carbn Stel (J2100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- Micro 100 Indexable Boring Bars