Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080150
Zoro # G4342353
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Bore Depth .150"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # BB-080150
- Zoro # G4342353
- UPC # 728709105955
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .150" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.1500 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- Micro 100 Indexable Boring Bars