Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-060400SG
Zoro # G8277805
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .060"
- Cutting Direction Right Hand
- Bore Depth .400"
Product Information
- Brand Micro 100
- MFR # BB-060400SG
- Zoro # G8277805
- UPC # 728709105863
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .060" |
Bore Depth | .400" |
Min. Bore Dia. | 0.0600 in |
Max. Bore Depth | 0.4000 in |
Groove Width | 0.0700" |
Split Length | 0.085" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Boring, TiN, -0.0030 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-94 H-0800)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26193)
- RIDGID Die, Button 5/8-18 Unf (38415)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- Micro 100 Indexable Boring Bars