Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-060150
Zoro # G4342317
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .060"
- Cutting Direction Right Hand
- Bore Depth .150"
Product Information
- Brand Micro 100
- MFR # BB-060150
- Zoro # G4342317
- UPC # 728709105658
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .060" |
Bore Depth | .150" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0600 in |
Max. Bore Depth | 0.1500 in |
Split Length | 0.085" |
Neck Dia. | 0.0450" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- BIG HORN 6-Inch #2 Square Driver Bit for Pocket Hole System, PK 2 (12616)
- MKT FASTENING Threaded Stud, 1/4"-20, 1 x 1/2", PK100 (CS43810)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2301100X)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- Micro 100 Indexable Tools