Shop All Split End Blanks
Micro 100
Blank, D 1/2 In, Split L 5/8 In, OAL 4 In
Mfr # RS-500-14
Zoro # G8054575
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Product Information
- Brand Micro 100
- MFR # RS-500-14
- Zoro # G8054575
- UPC # 728709173992
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 4 in |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 1/2" |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Material | C2 Micrograin Carbide |
End Type | Single |
Item | Engraving Blank |
Finish | Unfinished |
Split Tolerance | +.001-.000 in |
List Number | RS |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451107010)
- RIDGID Fasteners, Nut, Knurled (93600)
- WESTWARD 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (10E211)
- XCELITE Micro Shear Cutter (170MVN)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- Micro 100 Tool Blanks