Shop All Ball End Mills
Micro 100
Ball End Mill, Uncoated, 1-1/2" L, Carbide
Mfr # BEF-075-600
Zoro # G9193871
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0310"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Product Information
- Brand Micro 100
- MFR # BEF-075-600
- Zoro # G9193871
- UPC # 728709118306
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0310" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Neck Length | 15/32 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Drawer Liner (84037)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE (4LZD7)
- DRILL AMERICA #30 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD30VS)
- MICRO 100 Carbide End Mill, 5/16, Cut .250, 4 FLT (SBM-312-4)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4X)
- MICRO 100 Carbide End Mill, Dia 0.030, Cut L 0.045 (BMS-030-2)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-8X)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- Micro 100 Ball End Mills