Shop All Ball End Mills
Micro 100
Ball End Mill, Uncoated, 1-1/2" L, Carbide
Mfr # BEF-075-400
Zoro # G9193795
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0310"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Product Information
- Brand Micro 100
- MFR # BEF-075-400
- Zoro # G9193795
- UPC # 728709118283
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0310" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/16 in |
Neck Length | 9/32 in |
Neck Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 5/16 X 1-3/4 Soc (46035)
- MILWAUKEE TOOL Wire Stripper/Cutter (48-22-3080)
- MILWAUKEE TOOL 48 in L 8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7160)
- MOORE & WRIGHT Engineers Square Grade B 3" (4003)
- MICRO 100 Carbide End Mill, Dia 1.8mm, Cut L 2.7mm (BMSM-018-2X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 Carbide End Mill, 5.0 mm, Cut 6.0 mm, 2 FLT (SFBM-050-11X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 1.2mm (BMSM-008-2)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1mm x 3mm, Milling Dia.: 1 mm (CCMG-M3M1-B-ALTIN)
- Micro 100 End Mills