Shop All Ball End Mills
Micro 100
Ball End Mill, Uncoated, 1-1/2" L, Carbide
Mfr # BEF-020-150
Zoro # G9192849
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0200"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
Product Information
- Brand Micro 100
- MFR # BEF-020-150
- Zoro # G9192849
- UPC # 728709117385
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.02 in |
Overall Length | 1.5 in |
Neck Dia. | 1/64 in |
Neck Length | 3/32 in |
Description
Ball End Mill, 0.02 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (712964)
- PELICAN Lid Organizer for 1510 (1519)
- CRAFTSMAN Variable Speed Polisher, V20 (CMCE100B)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 2000 ft. (40-6532)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2X)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT (SFBM-005-1X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-075-3)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- Micro 100 Ball End Mills