Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 2" L, Carbide
Mfr # BEF-062-750
Zoro # G9193926
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0750"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Product Information
- Brand Micro 100
- MFR # BEF-062-750
- Zoro # G9193926
- UPC # 728709118221
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Overall Length | 2 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/8)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- PROSOURCE 0 MultiTool, 3 in W Blade, HCS Blade (3340)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04X)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-420X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (BEM-187-04)
- Micro 100 End Mills