Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 2" L, Carbide
Mfr # BEF-060-750
Zoro # G9193847
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0620"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
Product Information
- Brand Micro 100
- MFR # BEF-060-750
- Zoro # G9193847
- UPC # 728709118122
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0620" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Length | 21/32 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Mini Magnectic Tray (TIT11195)
- MAYHEW TOOLS 1/4X12 Line Up Punch Carded (44102)
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, (6-3XS)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- MICRO 100 Carbide End Mill, Dia 1.8mm, Cut L 2.7mm (BMSM-018-2X)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- Micro 100 End Mills