Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-060-350
Zoro # G9193661
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0620"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
Product Information
- Brand Micro 100
- MFR # BEF-060-350
- Zoro # G9193661
- UPC # 728709118085
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0620" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Overall Length | 1.5 in |
Neck Length | 1/4 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Claw Bar, 12"/300mm (OX-P083012)
- HHIP NT 40 3" Boring Tool Set (1001-5942)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap (T/AP8X1.25)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-500-3)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-8X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 1/2 (CCMGS-808-B)
- Micro 100 Ball End Mills