Shop All Ball End Mills
Micro 100
Ball End Mill, nACRo, 1-1/2" L, Carbide
Mfr # BEF-050-200
Zoro # G9193567
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0600"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Product Information
- Brand Micro 100
- MFR # BEF-050-200
- Zoro # G9193567
- UPC # 728709117989
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Neck Length | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clamping Kit, 11/16, 1/2-13 Stud, 54 pcs (19T333)
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus, 5PK (HC2031B5)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: UN (BEF-050-200-3)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (BEM-187-04)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-113-3)
- Micro 100 End Mills